
VR531 Series Black Grade 1-Commercial 48 in. Surface Vertical Rod Panic Exit Device
Mfr # ED-VR531XL-BK
Zoro # G221841755
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Depth
2.5 in
Width
48 in
Function
Exit Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-VR531XL-BK
Zoro #
G221841755
UPC #
704780213079
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.5 in
Width
48 in
Height
7 in
Overall Length
48 in
Details
Color
Black
Material
Steel
Function
Exit Only
Item
Exit Devices
Door Handing
Universal
Finish
Black
Description
The Trans-Atlantic VR531 series "Vertical Rod" exit device is suitable for commercial and industrial applications where heavy duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 48 in. wide and 84 in. in height where a 12 in. extension is available for purchase for taller doors. It blends the utility of a vertical rod application with the appearance of a modern style panic device. It comes with a top and a bottom latch. However, the exterior lever is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic, Black and Stainless-Steel finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.