Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25mm x 16" Rubber Coupled Flexible Air Hose 232 psi BK

  • Mfr # 1001E25 00 01

  • Zoro # G3111166


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
16"
Tube Material
Rubber
Cover Material
SBR
Hose Media
Air
Pneumatic Hose Inside Dia.
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001E25 00 01
Zoro #
G3111166
UPC #
-
Country of Origin
France

Dimensions

Pneumatic Hose Length
16"
Pneumatic Hose Inside Dia.
25mm
Pnuematic Hose Fitting Size
25mm
Pneumatic Hose Fitting Size
25mm
Outside Dia.
38mm
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Inside Dia.
25 mm
Hose Length
22 in
Hose Fitting B Size
1 in
Hose Outside Dia.
38 mm

Details

Item
Flexible Air Hose
Tube Material
Rubber
Cover Material
SBR
Hose Media
Air
Coupled Assembly / Bulk
Coupled Assembly
Temp. Range
-4 Degrees to 140 Degrees F
Coupling Material
Polyamide
Meets
ISO 8030
Pneumatic Hose Color
Black
Hose Configuration
Coupled Assembly
Pneumatic Hose Temp. Range
-4 Degrees to 140 Degrees F
Safety Factor
5:1
Pneumatic Hose Max. Pressure
232 psi
Reinforcement
Synthetic Braiding
Pneumatic Hose Product Group
Air Hose
Hose Tube Material
Rubber
Hose Fitting B Material
Nylon
Hose Color
Black
Hose Cover Material
SBR
Hose Fitting B Type
M Push-to-Connect
Standards
ISO 8030
Hose Fitting A Material
Nylon
Hose Fitting A Type
F Push-to-Connect
Hose Fittings
Nylon 1 in F Push-to-Connect x Nylon 1 in M Push-to-Connect
Fitting Material
Nylon x Nylon
Fitting Type
F Push-to-Connect x M Push-to-Connect

Description

Air Hose, Hose Inside Dia. 25 mm, Hose Outside Dia. 38 mm, Hose Length 22 in, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material SBR, Temp. Range -4 Degrees to 140 Degrees F, Standards ISO 8030, Safety Factor 5:1, Hose Fitting A Material Nylon, Hose Fitting B Material Nylon, Hose Fitting A Type F Push-to-Connect, Hose Fitting B Type M Push-to-Connect, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.