Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drpo Bracket, Polyamide, Black

  • Mfr # 6662 40 25

  • Zoro # G0439914


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Quick Connect Air Coupling Pipe Size
1-1/2"
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
232 psi
Specific Fitting Shape
Drop Bracket Adapter
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6662 40 25
Zoro #
G0439914
UPC #
-
Country of Origin
France

Dimensions

Quick Connect Air Coupling Pipe Size
1-1/2"
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Overall Length
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Push-Fit Fitting
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
232 psi
Specific Fitting Shape
Drop Bracket Adapter
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
For Tubing O.D. 1
40 mm
For Tubing O.D. 2
25 mm
Color
Black
Type
Drop Bracket
Material
Polyamide
Application
Vacuum
Temp. Range
-4 Degrees F to 140 Degrees F
Fitting Material
Polyamide
Fitting Side B Connection Type
Push-to-Connect
Vacuum Rating
0.03 inHg
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
System of Measurement
Imperial
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
232 psi
Compatible Tube Material
Aluminum
Release Type
Ring
Fitting Shape
Drop Bracket
Series
Transair
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
232 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
For Media Type
Air, Gases

Description

Push-Fit Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.