Zoro Homepage

End Cap, Polyamide, Black

  • Mfr # 6625 40 00

  • Zoro # G1893333


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Vented End Cap
Fitting Connection Type
Push-to-Connect
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 1
40 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6625 40 00
Zoro #
G1893333
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 1/8 in
Fitting Tube Size Outer Diameter
1 1/2 in

Details

Item
Push-Fit Fitting Cap
Specific Fitting Shape
Vented End Cap
Fitting Connection Type
Push-to-Connect
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 1
40 mm
Color
Black
Material
Polyamide
Type
End Cap
Application
Industrial
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
185 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Minimum Operating Temperature
4 Degrees F
Fitting Material
Polyamide
Fitting Shape
Cap
Operating Pressure - Maximum
232 psi
For Media Type
Compressed Air, Gases
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
185 Degrees F
Fitting Features
Vent

Description

Push-Fit Cap, Application Industrial, Fitting Connection Type Push-to-Connect, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 1 1/2 in, Material Grade Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Vented End Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.