Zoro Homepage

Equal Tee, Polyamide, Black

  • Mfr # 6604 25 00US

  • Zoro # G2428361


product price: $69.29
/ea

Key Features

Specific Fitting Shape
Tee
Color
Black
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 1
25 mm
Type
Equal Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604 25 00US
Zoro #
G2428361
UPC #
-
Country of Origin
France

Dimensions

Fitting Side C Tube Outer Diameter
25 mm
Fitting Side A Tube Outer Diameter
25 mm
Fitting Side B Tube Outer Diameter
25 mm
Overall Length
3 3/4 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
25 mm
Fitting Side 3 Tube Outer Diameter
1 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
Black
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 1
25 mm
Type
Equal Tee
For Tubing O.D. 2
25 mm
Material
Polyamide
Application
Industrial
Maximum Operating Pressure
232 psi
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
0.03 inHg
System of Measurement
Metric
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Polyamide
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
185 Degrees F
For Media Type
Compressed Air, Gases
Operating Pressure - Maximum
232 psi
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
4 Degrees F

Description

Push-Fit Tee Fitting, Application Industrial, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Fitting Side C Tube Outer Diameter 25 mm, Fitting Material Polyamide, Maximum Operating Pressure 232 psi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.