Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, 1/2" Tube Size, Polyamide, Black

  • Mfr # 6609 17 22GR

  • Zoro # G6119872


product price: $67.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
1/2"
Max. Pressure
232 psi
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Compliance
UL94HB, UL94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609 17 22GR
Zoro #
G6119872
UPC #
-
Country of Origin
France

Dimensions

Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Size (NPT)
1/2 in
Dia./Thread Size
1/2"
Tube Outside Dia.
1/2"
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 31/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
232 psi
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Compliance
UL94HB, UL94V-2
System of Measurement
Imperial
Material
Treated Brass/Polyamide
Color
Black
Basic Pipe Fitting Material
Metal
Industry Type
Automotive Assembly; Food & Beverage; Packaging; Industrial Plants; Aerospace
Basic Material
Brass
For Use With
Use with Compressed Air, Vacuum, Inert Gas; Use with Push-to-Connect Style, Aluminum Tubing Fittings
Specific Pipe Fitting Shape
Elbow
Green Environmental Attribute
100% Recyclable
Basic Pipe Fitting Shape
Elbow
Max. Temp.
140 Degrees F
Temp. Range
-4 Degrees to 140 Degrees F
Pipe Fitting Connection Type
Coupler x Male NPT
Special Features
Quick Connection Technology; Modular and Reusable; No Corrosion; Full-Bore Design; Lower Installation Costs; Optimum Flow Rate; Leak-free Guarantee; Immediate Pressurization; Lightweight; Easy to Install and Modify; Most Versatile Compressed Air Pipe System; Silicone Free; Made of Non-Flammable Materials
Type
Elbow
For Tubing O.D. 1
16.5 mm
Application
Vacuum
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Vacuum Rating
0.03 inHg
Fitting Material
Polyamide
Fitting Side B Connection Type
MNPT
Release Type
Ring
Release Ring Material
Stainless Steel
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Aluminum
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Pressure
232 psi
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
For Media Type
Air, Gases
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Series
Transair
Operating Pressure - Maximum
232 psi
Fitting Side 2 Connection Type
MNPT

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 31/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.