Zoro Homepage

Fitting, Brass, Black

  • Mfr # 6689 17 22GR

  • Zoro # G6092886


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
2 Port Wall Bracket
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 1
16.5 mm
Type
Wall Bracket
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6689 17 22GR
Zoro #
G6092886
UPC #
-
Country of Origin
France

Dimensions

Fitting Size (NPT)
1/2 in
Fitting Side A Pipe Size
1/2 in
Overall Length
2 1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 4 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Push-Fit Wall Bracket Fitting
Specific Fitting Shape
2 Port Wall Bracket
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 1
16.5 mm
Type
Wall Bracket
Basic Pipe Fitting Material
Metal
Color
Black
Material
Treated Brass/Polyamide
Application
Industrial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
232 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Corrosion-Resistant
Vacuum Rating
0.03 inHg
Fitting Side B Connection Type
FNPT
Fitting Material
Brass
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
4 Degrees F
System of Measurement
Imperial
Maximum Operating Temperature
185 Degrees F
Fitting Shape
Wye
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
NPT
Fitting Features
Drain
Operating Pressure - Maximum
232 psi
Fitting Side 3 Connection Type
FNPT
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
185 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 4 Connection Type
FNPT

Description

Push-Fit Wall Bracket Fitting, Application Industrial, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type FNPT, Material Grade Not Applicable, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.