Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 59 in L

  • Mfr # 1001E25 00 03

  • Zoro # G606430611


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Standards
ASME B31.1-31.9, CE Conformity, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certification
Material
NBR, SBR
Color
Black
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001E25 00 03
Zoro #
G606430611
UPC #
-
Country of Origin
France

Dimensions

Wall Thickness
0.25 in
Overall Length
11 in
Outside Diameter
1 in
Inside Diameter
1 in
Bend Radius
4 in
Hose Length
59 in
Hose Inside Dia.
1 in
Hose Outside Dia.
1 in

Details

Standards
ASME B31.1-31.9, CE Conformity, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certification
Material
NBR, SBR
Color
Black
Application
Air
Features
Immediate Pressurization, Modular, Optimum Flow Rate, Quick Connection Technology, Reusable
Item
Tubing
System of Measurement
Inch
Flow Application
Food and Beverage
For Potable Water Use
No
Flexibility
Flexible
Industry Application
Aerospace, Industrial Plants
For Fluid Type
Compressed Air
Maximum Operating Pressure
232 psi @ 115 Degrees F
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-4 Degrees F
Food Application
Food and Beverage
For Location
Indoor, Outdoor
Maximum Operating Temperature
115 Degrees F
Reinforcement
Spiral Steel Wire
Hose Color
Black

Description

Tubing, Hose Inside Dia. 1 in, Hose Outside Dia. 1 in, Hose Length 59 in, Hose Color Black, Standards ASME B31.1-31.9, CE Conformity, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certification, Bend Radius 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.