Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Fitting, Polyamide, Black

  • Mfr # 6666 25 40

  • Zoro # G2575571


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Reducing Connector
Type
In-Line Reducer
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
For Tubing O.D. 1
40 mm
Material
Treated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6666 25 40
Zoro #
G2575571
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3 31/32 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Reducing Connector
Type
In-Line Reducer
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
For Tubing O.D. 1
40 mm
Material
Treated Aluminum
Basic Pipe Fitting Material
Metal
For Tubing O.D. 2
25 mm
Color
Black
Application
Vacuum
System of Measurement
Imperial
Maximum Operating Pressure
232 psi
Release Type
Ring
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
0.03 inHg
Fitting Material
Polyamide
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Aluminum
Fitting Shape
Straight
Fitting Side 2 Connection Type
Push-to-Connect
Series
Transair
Operating Temperature - Maximum
140 Degrees F
Connector Type
Reducer
Operating Temperature - Minimum
4 Degrees F
Operating Pressure - Maximum
232 psi
For Media Type
Air, Gases
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 31/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.