Zoro Homepage

Tubing, Outside 1/2" dia., 232 psi, 9 ft. L

  • Mfr # 1012A17 04 00

  • Zoro # G6142252


product price: $50.19
/ea

Key Features

Outside Dia.
1/2 in
Working Temp. (Deg. F)
-4 Degrees to 140 Degrees
Features
100% Recyclable, Modular and Reusable, Optimum Flow Rate, Quick Connection Technology
Standards
ASME B31.1-31.9, CE Certified, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, QUALICOAT, TUV Certification
Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012A17 04 00
Zoro #
G6142252
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
1/2 in
Length
9 ft
Outside Diameter
1/2 in
Overall Length
9 ft
Inside Diameter
0.5 in

Details

Working Temp. (Deg. F)
-4 Degrees to 140 Degrees
Features
100% Recyclable, Modular and Reusable, Optimum Flow Rate, Quick Connection Technology
Standards
ASME B31.1-31.9, CE Certified, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, QUALICOAT, TUV Certification
Type
Pneumatic
Material
Aluminum
Item
Tubing
Max. Vacuum (In. Hg)
29 39/64 in
Application
Compressed Air, Industrial/Inert Gases, Vacuum
Suitable For
Compressed Air, Inert Gases, Vacuum
Color
Blue
Working Pressure (PSI)
232 psi
Fabrication
Seamless
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
232 psi @ 73 Degrees F
Finish/Coating
Powder Coated
Tube Form
Straight
Cleaned and Capped
No
Industry Application
Pneumatics
Material Grade
6063
Coating Color
Blue
Material Trade Name
Transair
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Temper
T51
Maximum Vacuum Pressure
3 in Hg
For Fluid Type
Beverages, Compressed Air, Inert Gases
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Flow Application
Aerospace, Automotive Assembly, Food and Beverage, Industrial Plants, Packaging
For Fitting Type
Push to Connect

Description

Tubing, Application Compressed Air, Industrial/Inert Gases, Vacuum, Cleaned and Capped No, Coating Color Blue, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.5 in, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 232 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 9 ft, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.