Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Channel Fixing Bracket, Transair

  • Mfr # 6699 01 02GR

  • Zoro # G3966770


product price: $24.95
/ea

Key Features

Material
Steel
Standards
ASME B31.1 and B31.3, EN 12115, ISO 8573-1, ISO 9004, UL94HB, UL94V-2
Type
Transair
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6699 01 02GR
Zoro #
G3966770
UPC #
-
Country of Origin
Czechia

Details

Item
U-Channel Bracket
Material
Steel
Standards
ASME B31.1 and B31.3, EN 12115, ISO 8573-1, ISO 9004, UL94HB, UL94V-2
Type
Transair
Color
Silver

Description

U-Channel Bracket, Transair, Steel, Silver, ASME B31.1 and B31.3, EN 12115, ISO 8573-1, ISO 9004, UL94HB, UL94V-2 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.