This item is Discontinued.

No Product Image Available

128Gb Jetdrivelite;Rmbp 13In 12-E15 (Discontinued)

  • Mfr # TS128GJDL330
  • Zoro # G7761141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS128GJDL330
Zoro #
G7761141
UPC #
-
Country of Origin
Unknown

Details

Features
Dust Resistant, Shock Resistance, Water Resistant
Product Type
JetDrive Lite
Maximum Read Speed
95 MB/s
Maximum Write Speed
60 MB/s
Compatibility
Apple MacBook Pro (Retina)13" Notebooks:Late 2012, Early 2013, Late 2013, Mid 2014

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.