16Gb Uhs-I U3 Sd Card;Mlc;Read 95Mb-S Write 60Mb-S (Discontinued)
- Mfr # TS16GSDC500S
- Zoro # G5769658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS16GSDC500S
Zoro #
G5769658
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.9"
Thickness
82.7 mil
Length
1.3"
Details
Maximum Write Speed
60 MB/s
Maximum Read Speed
95 MB/s
Product Type
SDHC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.