Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS16GCFX700
Zoro #
G8047651
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
129.9 mil
Length
1.7"
Width
1.4"
Details
Product Type
CompactFlash
Maximum Read Speed
530 MB/s
Maximum Write Speed
260 MB/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.