240Gb;Jetdrive 820;Pcie Ssd For Mac M13-M15 (Discontinued)
- Mfr # TS240GJDM820
- Zoro # G300494353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS240GJDM820
Zoro #
G300494353
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0"
Depth
3.5"
Width
0.9"
Details
Product Type
Solid State Drive
Compatibility
Apple MacBook Notebooks:MacBook Air 6.1 / 6.2 / 7.1 / 7.2, MacBook Pro 11.1 / 11.2 / 11.3 / 11.4 / 11.5 / 12.1, Mac mini 7.1, Mac Pro 6.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.