2GB DDR3 1066 SO-DIMM CL7 1RX8
Mfr # TS256MSK64V1N
Zoro # G614879082
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
1066 MHz
Device Supported
Notebook
Memory Technology
DDR3 SDRAM
Width
1.2 in
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS256MSK64V1N
Zoro #
G614879082
UPC #
760557818854
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.2 in
Thickness
39.4 mil
Length
2.7 in
Memory Size
2 GB
Details
Memory Speed
1066 MHz
Device Supported
Notebook
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Number of Pins
204
Memory Standard
DDR3-1066/PC3-8500
Number of Modules
(1) 2GB
Error Checking
Non-ECC
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.