Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS4GJF350
Zoro #
G2732664
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.3"
Width
0.7"
Length
2.4"
Details
Color
Black
Maximum Write Speed
4 MB/s
Maximum Read Speed
15 MB/s
Features
Password Protection
Package Type
Retail
Product Type
Flash Drive
Compatibility
Supported Operating Systems: Microsoft Windows ME, Microsoft Windows 7, Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.