Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Transcend Information 64Gb, 2.5 Ssd420, Sata3, Mlc, Ind. TS64GSSD420I

64Gb, 2.5 Ssd420, Sata3, Mlc, Ind. (Discontinued)

  • Mfr # TS64GSSD420I
  • Zoro # G0726806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GSSD420I
Zoro #
G0726806
UPC #
760557831457
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
64 GB
Features
Environmentally Friendly
Max. Read Transfer Rate
560 MB/s
Max. Write Transfer Rate
460 MB/s
Drive Type
Internal
Drive Interface
SATA/600
Device Supported
Desktop PC, Notebook, Server, Workstation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.