Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS64GMTS400
Zoro #
G3999533
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.1"
Depth
1.7"
Width
0.9"
Details
Features
Smart Response Technology, Multi-level Cell Flash, Power Shield, Native Command Queuing (NCQ), S.M.A.R.T, TRIM Command
Product Type
Solid State Drive
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.