Zoro Homepage

8GB DDR3 1600 ECC-SO-DIMM 2RX8

  • Mfr # TS1GSK72V6H

  • Zoro # G614877187


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
1600 MHz
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 8GB
Memory Technology
DDR3 SDRAM
Number of Pins
204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GSK72V6H
Zoro #
G614877187
UPC #
760557822301
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Thickness
39.4 mil
Width
1.2 in
Memory Size
8 GB

Details

Memory Speed
1600 MHz
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 8GB
Item
RAM Module
Memory Technology
DDR3 SDRAM
Number of Pins
204
Memory Voltage
1.50V
Error Checking
ECC
Standards
CE
Signal Processing
Unbuffered
CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.