Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4 2133 REG-DIMM 2RX8

  • Mfr # TS1GHR72V1H

  • Zoro # G514877393


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Device Supported
Server
CAS Latency
CL15
Width
1.2 in
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GHR72V1H
Zoro #
G514877393
UPC #
760557827832
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Memory Size
8 GB
Thickness
740 mil

Details

Memory Technology
DDR4 SDRAM
Device Supported
Server
CAS Latency
CL15
Number of Pins
288
Memory Speed
2133 MHz
Memory Voltage
1.20V
Item
RAM Module
Signal Processing
Registered
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.