Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS8GUSDC4
Zoro #
G4002744
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
39.4 mil
Width
0.4"
Length
0.6"
Details
Features
Write Protection Switch
Product Type
microSDHC
Compatibility
Multi-Card Reader M5, Multi-Card Reader M3, microSD/microSDHC + USB Card Reader Combo, microSD Card Reader S2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.