8Gb Microsdhc10 Industrial, Wide Temp

  • Mfr # TS8GUSDC10I

  • Zoro # G0495517


product price:  $62.59
/ea

Key Features

Storage Capacity
8 GB
Maximum Read Speed
17-MB/s
Maximum Write Speed
10-MB/s
Environmentally Friendly
Yes
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS8GUSDC10I
Zoro #
G0495517
UPC #
760557822158
Country of Origin
Unknown

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Item
microSDHC
Storage Capacity
8 GB
Maximum Read Speed
17-MB/s
Maximum Write Speed
10-MB/s
Environmentally Friendly
Yes
Speed Class Rating
Class 10
Features
ECC Support, Vibration Resistant, Shock Resistance
Number of Memory Cards
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.