This item is Discontinued.

No Product Image Available

960Gb;Jetdrive 500 For Mba 11In M11;13In L10-M11 (Discontinued)

  • Mfr # TS960GJDM500
  • Zoro # G700448406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS960GJDM500
Zoro #
G700448406
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.8"

Details

Features
TRIM Command, Multi-level Cell Flash, S.M.A.R.T
Product Type
Solid State Drive
Compatibility
Apple MacBook Air 13"(Late 2010 - Mid 2011):3.2, 4.1, 4.2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.