DDR3 1600 SO-DIMM 8GB 11-11-11 2RX8
Mfr # TS1GSK64V6H
Zoro # G914879089
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
1600 MHz
Number of Pins
204
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS1GSK64V6H
Zoro #
G914879089
UPC #
760557822240
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Memory Speed
1600 MHz
Number of Pins
204
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM
Memory Voltage
1.50V
CAS Latency
CL11
Item
RAM Module
Memory Standard
DDR3-1600/PC3-12800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.