Shop TRANSCEND INFORMATION
See all product information
Create Account
TRANSCEND 8GB DDR3 1333 PC3 10666 DIMM 240PIN CL9 2RANKX8 MADE OF 512MX8 MAJO
Mfr # TS1GLK64V3H
Zoro # G814879141
product price:Â
$
808.40
/ea
Free Shipping & Returns
Key Features
Device Supported
Desktop PC
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL9
Thickness
50 mil
Signal Processing
Unbuffered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS1GLK64V3H
- Zoro #
- G814879141
- UPC #
- 760557821649
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 50 mil
- Length
- 5.3 in
- Width
- 1.2 in
- Memory Size
- 8 GB
Details
- Device Supported
- Desktop PC
- Green Environmental Attribute
- Environmentally Friendly
- CAS Latency
- CL9
- Signal Processing
- Unbuffered
- Memory Technology
- DDR3 SDRAM
- Item
- RAM Module
- Number of Pins
- 240
- Number of Modules
- (1) 8GB
- Memory Standard
- DDR3-1333/PC3-10600
- Memory Speed
- 1333 MHz
- Error Checking
- Non-ECC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.