Zoro Homepage

DDR3 SDRAM - 1 GB - DIMM 240-PIN - 1333 MHZ - NON ECC

  • Mfr # TS128MLK64V3U

  • Zoro # G814878977


product price: $70.15
/ea

Key Features

Memory Technology
DDR3 SDRAM
Width
1.2 in
Number of Pins
240
Memory Standard
DDR3-1333/PC3-10600
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128MLK64V3U
Zoro #
G814878977
UPC #
760557812951
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Thickness
50 mil
Length
5.3 in
Memory Size
1 GB

Details

Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Standard
DDR3-1333/PC3-10600
Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
Signal Processing
Unbuffered
Item
RAM Module
Memory Speed
1333 MHz
Device Supported
Desktop PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.