TRANSCEND 2GB DDR3 1333 PC3 10666 ECC CL9 DIMM 240PIN 1RANK MADE WITH 256MX8
Mfr # TS256MLK72V3N
Zoro # G414878995
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Signal Processing
Unbuffered
Number of Pins
240
Compatibility
Desktop
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS256MLK72V3N
Zoro #
G414878995
UPC #
760557818816
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Memory Size
2 GB
Thickness
50 mil
Width
1.2 in
Details
Error Checking
ECC
Signal Processing
Unbuffered
Number of Pins
240
Compatibility
Desktop
Device Supported
Desktop PC
Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Speed
1333 MHz
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.