Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Transformer, 200VA, 120/240V, 480/600V

  • Mfr # DC 0200UH

  • Zoro # G908668941


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480/600V
Output Voltage
120/240V
Power Rating
200VA
Phase
1
Primary Voltage
480 V-AC, 600 V-AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC 0200UH
Zoro #
G908668941
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
480/600V
Output Voltage
120/240V
Power Rating
200VA
Phase
1
Primary Voltage
480 V-AC, 600 V-AC
Power
200 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.