
36" x 48" x .080", Light Blue, Rubber Table Mat, Including Hardware
Mfr # MT3648B
Zoro # G7565538
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT3648B
Zoro #
G7565538
UPC #
665355880693
Country of Origin
Korea, Republic of
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:
Size: 36" x 48" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Size: 36" x 48" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.