Zoro Homepage

Woven Wrist Band, Blue, 10mm

  • Mfr # WB0018

  • Zoro # G7566728


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB0018
Zoro #
G7566728
UPC #
665355883410
Country of Origin
Taiwan, Province of China

Description

The WB1600 Series Wrist Band and Coil Cord set is the most versatile and cost effective band set offered by Transforming Technologies. The soft, blue woven fabric and 360°curved buckle of the wrist band allows the skin to breathe and makes it very comfortable to wear. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The standard band is standard with a 4mm snap, but 7mm and 10mm can be substituted. Available in Red with a 4mm snap – Model number WB2600.
The coil cord’s 2.5mm polyurethane coil insulation offers excellent coil memory. A classic snap comes in three different sizes: 4mm; 7mm; 10mm so it works in combination with most standard wristbands. A swivel type banana jack increases coil life and prevents cord tangles. Comes in 6, 12 or 20ft lengths.
Anti static wrist strap sets are great personal grounding solutions and the WB1600 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.