Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Transit Auto Front Ceramic Brake Pads & Wear Sensor Kit For BMW M4 M3 M2 With Composite Brakes KTW-100006

Front Ceramic Brake Pads & Wear Sensor Kit For BMW M4 M3 M2 With Composite Brakes (Discontinued)

  • Mfr # KTW-100006
  • Zoro # G112275010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTW-100006
Zoro #
G112275010
UPC #
775629443377
Country of Origin
Unknown

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • mPulse unique technology ensures the electronic control systems track physical or substance changes and turn them into electrical indicators with unmatched precision
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Engineered with high-quality material to ensure long-term performance and the capability to resist high temperatures
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Made with corrosion-free coating for highest durability on the market
  • /!\ Make sure to check how many brake pad wear sensors you need and how many this kit includes /!\
  • Kit Includes: 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 1x Front Mpulse Brake Pad Wear Sensor
  • Kit Variations: KTW-101041
  • Part Reference Numbers : 9019 8876 D1648 1648 SCD1648 WS490 19101 2BWS0277 34356792289 WK934 EWS160 PWS290

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.