This item is Discontinued.

Transit Auto Front Ceramic Rear Semi-Metallic Disc Brake Pads Kit For Chevrolet Silverado 1500 GMC XL KNN-100874

Front Ceramic Rear Semi-Metallic Disc Brake Pads Kit For Chevrolet Silverado 1500 GMC XL (Discontinued)

  • Mfr # KNN-100874
  • Zoro # G612883142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNN-100874
Zoro #
G612883142
UPC #
775629157106
Country of Origin
China

Description

AmeriBRAKES pads are engineered with vehicle-optimized formulas matching OE specs for optimal braking


  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Exclusive carbon enhanced materials to ensure optimal all-condition performance
  • Precision ground maximizes friction-to-drum contact
  • 1:1 OE Design - Chamfered and slotted only when applicable to ensure safety and perfect fit
  • Attached levers & pins included to match OE (on specific applications)
  • OE Designed shims for virtually no vibration and noiseless braking
  • Kit Includes: 1x Front Ceramic AmeriBRAKES Brake Pad Set (Hardware Included) + 1x Rear Semi-Metallic AmeriBRAKES Brake Pad Set (Hardware Included) + 1x Rear Top Quality Parking Brake Shoe
  • Kit Variations: KNN-100873 KNN-100875 KNN-100876 KNN-100877 KNN-100878
  • Part Reference Numbers : PRC1363 8472 8803 AD8472 FT8472 PF8472X QE8472X SG8472X SS8472X D1363 D1363A D1367 D1367A 1363 1363A 1367 1367A ASD1194 8312 AD8312 FT8312 PF8312X QE8312X SG8312X SS8312X D1194 1194 781 NB781 781B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.