This item is Discontinued.

Transit Auto Front Complete Shock Assembly And TOR Link Kit For Ford Fusion Lincoln MKZ Mercury Milan KSS-100538

Front Complete Shock Assembly And TOR Link Kit For Ford Fusion Lincoln MKZ Mercury Milan (Discontinued)

  • Mfr # KSS-100538
  • Zoro # G312273731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSS-100538
Zoro #
G312273731
UPC #
827098628097
Country of Origin
Unknown

Description

Includes everything you need for strut replacement in a single, fully assembled unit with no need for a spring compressor


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Precisely calibrated to meet the OE design, each application-specific coil spring type is engineered to restore ride height and support the vehicle's weight
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Application-specific coil spring, mount and strut designs ensure optimized ride and handling experience unique to each vehicle profile
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Preassembled upper strut mount, coil spring, and strut feature an OE-style design for seamless fit, form, and function
  • Kit Includes: 2x Front Unity Automotive Suspension Strut and Coil Spring Assembly (Both Side) + 2x Front TOR Suspension Stabilizer Bar Link Kit (Both Side)
  • Kit Variations: KSS-100847 KSS-104315 KSS-104414
  • Part Reference Numbers : 1335527L 1335527R 1335790 2335543L 2335543R 4335543L 4335543R 4335790 5335543L 5335543R 5335790 G57270 172195 172261 172596 182195 182261 182596 11990 534-020 SL86205 MS40867 K750415 2693173 TK750415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.