This item is Discontinued.

Transit Auto Front Complete Shock Assembly & TQ Link Kit For Infiniti G37 Q60 INFINITI Coupe with AWD KSS-100872

Front Complete Shock Assembly & TQ Link Kit For Infiniti G37 Q60 INFINITI Coupe with AWD (Discontinued)

  • Mfr # KSS-100872
  • Zoro # G012917911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSS-100872
Zoro #
G012917911
UPC #
827098631479
Country of Origin
China

Description

Includes everything you need for strut replacement in a single, fully assembled unit with no need for a spring compressor


  • TQ USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Precisely calibrated to meet the OE design, each application-specific coil spring type is engineered to restore ride height and support the vehicle's weight
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Application-specific coil spring, mount and strut designs ensure optimized ride and handling experience unique to each vehicle profile
  • TQ steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Preassembled upper strut mount, coil spring, and strut feature an OE-style design for seamless fit, form, and function
  • Kit Includes: 2x Front Unity Automotive Suspension Strut and Coil Spring Assembly (Both Side) + 2x Front Top Quality Suspension Stabilizer Bar Link Kit (Both Side)
  • Kit Variations: K78A-100334 KSS-100587
  • Part Reference Numbers : 11407 11408 536-115 MS30864 K750209 2653066 TK750209 536-116 MS30865 K750210 2653065 TK750210

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.