This item is Discontinued.

Transit Auto Front Hub Bearing Assembly And Link Kit For Ford F-150 With 6 Lug Wheels K7T-100723

Front Hub Bearing Assembly And Link Kit For Ford F-150 With 6 Lug Wheels (Discontinued)

  • Mfr # K7T-100723
  • Zoro # G912286865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7T-100723
Zoro #
G912286865
UPC #
827098220062
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Inner rings are made of AISI 52100 alloy (high carbon) steel, low-alloy chromium steel, which meets ASTM International quality standards
  • Kit Includes: 2x Front Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front TOR Suspension Stabilizer Bar Link Kit (Both Side)
  • Kit Variations: K77-100216 K77-100383 K7T-100446
  • Part Reference Numbers : H515119 515119 BR930759 SP550214 536-176 SL85385 GS40836 MS40836 K750362 2653103 TK750362

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.