This item is Discontinued.

Transit Auto Front Lft Wheel Hub Bearing ABS Sensor Kit For Chevrolet Colorado GMC Canyon Isuzu i-370 K7S-100003

Front Lft Wheel Hub Bearing ABS Sensor Kit For Chevrolet Colorado GMC Canyon Isuzu i-370 (Discontinued)

  • Mfr # K7S-100003
  • Zoro # G512267363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K7S-100003
Zoro #
G512267363
UPC #
775629443216
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • mPulse unique technology ensures the electronic control systems track physical or substance changes and turn them into electrical indicators with unmatched precision
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with high-quality material to ensure long-term performance and the capability to resist high temperatures
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Made with corrosion-free coating for highest durability on the market
  • Inner rings are made of AISI 52100 alloy (high carbon) steel, low-alloy chromium steel, which meets ASTM International quality standards
  • Direct plug-in OE replacement for proper fit and function for an unmatched experience
  • Kit Includes: 1x Front Kugel Wheel Bearing and Hub Assembly + 1x Front Mpulse ABS Wheel Speed Sensor
  • Part Reference Numbers : H515110 515110 HA590060 5S7981 ABS1292 970-094 2ABS3299 531712 AB1990 15176997 8151769970 410.579 ALS1182

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.