This item is Discontinued.

Transit Auto Front Rear Bearing Coated Disc Brake Rotor & Pads Kit 10Pc For 2014-2018 Ford Fiesta ST KBB-129316

Front Rear Bearing Coated Disc Brake Rotor & Pads Kit 10Pc For 2014-2018 Ford Fiesta ST (Discontinued)

  • Mfr # KBB-129316
  • Zoro # G012913180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBB-129316
Zoro #
G012913180
UPC #
775629998921
Country of Origin
China

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Precision manufactured to meet automotive-industry TS16949 quality certification standard
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
  • Kit Includes: 2x Rear Kugel Wheel Bearing (Both Side) + 2x Front Kugel Wheel Bearing (Both Side) + 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic CMX Brake Pad Set (Hardware Included) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic CMX Brake Pad Set
  • Part Reference Numbers : H510056 510056 510115 FW63 WB000040 AR85285 CR85285 PR85285 YH503864C YH503864 120.61110 121.61110 BR901638 54530 2488821537 488821537 7488821537 901638 940882 640020 EC1682197 682197 BFO1039 BD180817E BD180817 8954 SS8954M D1730 1730 AG54095 AR85725 CR54095 CR85725 PR54095 PR85725 54095 YH145312C YH145312 120.61070 121.61070 BR54095 54531 FO-139 248880035 248881276 48880035 48881276 748880035 748881276 126006 EC1681060 680035 681060 BD126006E BD126006 7763 SG7763M PF7763M AD7763 QE7763M SS7763M UP7763M UP7763X D886 886

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.