This item is Discontinued.

Transit Auto Front Rear Brake Rotors Ceramic Pad Kit For Mercedes-Benz S550 SL550 S600 CL550 S400 S350 K8C-101274

This item is Discontinued.

Transit Auto

Front Rear Brake Rotors Ceramic Pad Kit For Mercedes-Benz S550 SL550 S600 CL550 S400 S350 (Discontinued)

Mfr # K8C-101274
Zoro # G812236625
UPC # 827098898957
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K8C-101274
Zoro #
G812236625
UPC #
827098898957
Country of Origin
Unknown

Description

Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life


  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Precision manufactured to meet automotive-industry TS16949 quality certification standard
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Ceramic CMX Brake Pad Set (Hardware Included) + 2x Rear Top Quality Disc Brake Rotor (Both Side) + 1x Rear Ceramic CMX Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-102803 K8F-102850 K8S-101432 K8T-101504 KGA-101055 KGA-101056 KGC-101259 KGC-101260 KGF-102108 KGF-102325 KGS-101041 KGS-102144 KGT-101146 KGT-102479
  • Part Reference Numbers : 34418 YH287478C YH287478 120.35095 128.35095 121.35095 228.35095 BR901234 ME-238 ME-245 248880743 48880743 748880743 901234 940438 Q34418 980743 BD180147E BD180147 8343 SS8343M UP8343M AD8343 D1223 1223 YH287479C YH287479 120.35096 128.35096 121.35096 228.35096 BR901336 ME-246 2488820466 488820466 7488820466 901336 Q1982122 982122 AME1012 TQ8283 BD180148 8540 7888 SG7888M SS7888M AD7888 UP7888M D986 986

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.