This item is Discontinued.

Transit Auto Front Rear Ceramic Brake Pads And Parking Shoes Kit For Toyota Camry TRD KTN-100844

Front Rear Ceramic Brake Pads And Parking Shoes Kit For Toyota Camry TRD (Discontinued)

  • Mfr # KTN-100844
  • Zoro # G812277833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTN-100844
Zoro #
G812277833
UPC #
827098873084
Country of Origin
Unknown

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Precision ground maximizes friction-to-drum contact
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Attached levers & pins included to match OE (on specific applications)
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 1x Rear Ceramic TEC Brake Pad Set (Hardware Included) + 1x Rear Top Quality Parking Brake Shoe
  • Kit Variations: KCN-100302 KFN-100798 KSN-100861
  • Part Reference Numbers : 9108 8436 SG8436X PF8436X AD8436 QE8436X SS8436X D1324 1324 SCD1324 9039 SG9039X PF9039X AD9039 SS9039X D1805 1805 SCD1805 916 NB916 916B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.