This item is Discontinued.

This item is Discontinued.
Front Rear Coated Brake Rotors Ceramic Pad Kit For Kia Soul Forte Hyundai Elantra GT Kona (Discontinued)
Mfr #
KGC-101268
Zoro #
G412300641
UPC # 775629007302
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KGC-101268
Zoro #
G412300641
UPC #
775629007302
Country of Origin
Unknown
Description
Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life
- Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
- Precision manufactured to meet automotive-industry TS16949 quality certification standard
- Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
- Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
- 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
- Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
- Kit Includes: 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic CMX Brake Pad Set (Hardware Included) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic CMX Brake Pad Set (Hardware Included)
- Kit Variations: K8C-101134 K8F-102732 K8S-102926 K8T-103229 KDC-100631 KDF-100661 KDS-100636 KDT-100738 KGF-101987 KGS-101968 KGT-102268
- Part Reference Numbers : AC60005 AR60005 CR60005 PR60005 31584 YH321985C YH321985 120.51044 121.51044 BR901096 HY-3101 2488821300 2488821474 488821300 488821474 7488821300 7488821474 901096 EC31584 980897 BD180377E BD180377 8505 SG8505AX PF8505AX D2094 2094 AC60575 AR60575 CR60575 PR60575 31603 YH321986C YH321986 120.51043 121.51043 BR901100 HY-3102 248881940 48881940 748881940 901100 EC31603 980957 BD180378E BD180378 8428 SG8428CX PF8428CX SS8428CX D1813 1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.