This item is Discontinued.

Transit Auto Front Rear Hub Bearing Coated Brake Rotor Pads Kit 10Pc For Ford Expedition Lincoln RWD KBB-126217

Front Rear Hub Bearing Coated Brake Rotor Pads Kit 10Pc For Ford Expedition Lincoln RWD (Discontinued)

  • Mfr # KBB-126217
  • Zoro # G512910092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBB-126217
Zoro #
G512910092
UPC #
775629946199
Country of Origin
China

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Kit Includes: 2x Rear Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic TEC Brake Pad Set
  • Kit Variations: KBB-125160 KBB-125256 KBB-125330 KBB-125361 KBB-125464 KBB-125571 KBB-125639 KBB-125740 KBB-125788 KBB-125968 KBB-126125
  • Part Reference Numbers : H541008 541008 BR930828 SP550209 H515094 515094 BR930665 SP550211 AC54153 AG54153 CR54153 PR54153 54153 YH145698C YH145698 120.65119 121.65119 BR900368 BR900846 54233 248880508 48880508 748880508 900846 EC54153 680508 BD126433E BD126433 9322 8528 SG8528X SG9322X AD8528 AD9322 FT8528 FT9322 PF8528X PF9322X QE8528X QE9322X SS8528X SS9322X D1414 D2087 1414 2087 SCD1414 SCD2087 TEC-2087 AG54152 CR54152 PR54152 54152 YH145699C YH145699 120.65120 121.65120 BR900366 54234 248880507 48880507 748880507 126431 EC54152 680507 BD126431E BD126431 8395 SG8395M PF8395M FT8395 QE8395M SS8395M UP8395M D1279 1279 SCD1279

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.