This item is Discontinued.

Transit Auto Front Rear Hub Bearing Coated Disc Brake Rotor & Pads Kit 10Pc For Toyota Prius Plug-In KBB-112789

Front Rear Hub Bearing Coated Disc Brake Rotor & Pads Kit 10Pc For Toyota Prius Plug-In (Discontinued)

  • Mfr # KBB-112789
  • Zoro # G812909482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBB-112789
Zoro #
G812909482
UPC #
827098485348
Country of Origin
China

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Kit Includes: 2x Rear Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic TEC Brake Pad Set (Hardware Included)
  • Kit Variations: KBB-109003 KBB-109732 KBB-110431 KBB-111681 KBB-112217 KBB-119083 KBB-120885
  • Part Reference Numbers : MB86305 512505 BR930931 HA590373 H513287 513287 BR930660 HA590411 AC74015 AR74015 CR74015 PR74015 31541 YH288771C YH288771 120.44172 121.44172 BR900908 TO-6191 2488821160 488821160 7488821160 900908 EC31541 980750 BD180387E BD180387 8538 SG8538X PF8538X AD8538 QE8538X SS8538X D1184A 1184A SCD1184A AC55159 AG55159 CR55159 PR55159 55159 YH274780C YH274780 120.44165 121.44165 BR900756 TO-6165 248880704 48880704 748880704 900756 EC55159 580704 BD126558E BD126558 1354A D1354A 8846 8463 SG8463AX SG8463X PF8463AX PF8463X QE8463AX QE8463X SS8463AX SS8463X D1423 1423 SCD1423

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.