This item is Discontinued.

Transit Auto Front Rear Semi-Metallic Brake Pads & Parking Shoe Kit For 2010-2012 Hyundai Tucson FWD KFN-100595

Front Rear Semi-Metallic Brake Pads & Parking Shoe Kit For 2010-2012 Hyundai Tucson FWD (Discontinued)

  • Mfr # KFN-100595
  • Zoro # G112226302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFN-100595
Zoro #
G112226302
UPC #
827098856872
Country of Origin
Unknown

Description

PPF USA-engineered low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • High density friction material to ensure a long pad life and excellent stopping power
  • Precision ground maximizes friction-to-drum contact
  • Premium rubber core multi-layer rubberized shims reduce noise-causing vibration
  • Attached levers & pins included to match OE (on specific applications)
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 1x Front Semi-Metallic Positive Plus Brake Pad Set (Hardware Included) + 1x Rear Semi-Metallic Positive Plus Brake Pad Set (Hardware Included) + 1x Rear Top Quality Parking Brake Shoe
  • Kit Variations: KCN-100131 KSN-100661 KTN-100656
  • Part Reference Numbers : 8615 SG8615X PF8615X QE8615X SS8615X D1447 1447 8506 9036 8267 SG8267X PF8267X QE8267X SS8267X D1157 1157 964 NB964 964B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.