Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Transit Auto Front Rear Strut Spring Kit For 2011-2019 Dodge Journey Excludes Performance Suspension K78M-100374

Front Rear Strut Spring Kit For 2011-2019 Dodge Journey Excludes Performance Suspension (Discontinued)

  • Mfr # K78M-100374
  • Zoro # G212250979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K78M-100374
Zoro #
G212250979
UPC #
775629210740
Country of Origin
Unknown

Description

Precision engineered suspension strut with G-Force technology for the ultimate in safety and performance


  • Includes everything you need for strut replacement in a single, fully assembled unit with no need for a spring compressor
  • Manufactured with ISO 5725 precision and designed for a direct fit to restore factory ride height
  • Precisely calibrated to meet the OE design, each application-specific coil spring type is engineered to restore ride height and support the vehicle's weight
  • Superior rubber-to-steel bonding, plated steel for longer wear
  • Application-specific coil spring, mount and strut designs ensure optimized ride and handling experience unique to each vehicle profile
  • SAE-Grade nuts and bolts
  • Preassembled upper strut mount, coil spring, and strut feature an OE-style design for seamless fit, form, and function
  • Kit Includes: 2x Front TMC Suspension Strut (Both Side) + 2x Rear Unity Automotive Suspension Strut and Coil Spring Assembly (Both Side)
  • Part Reference Numbers : 333402L G52148 339250 339252 802510 72510 333402R G52149 339249 339251 802509 72509 1345831 2345831 SR4543 182896 282896 172896 272896 15560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.