
Front Shock Assembly And TOR Link Kit For Chevrolet Trailblazer GMC Envoy Saab 9-7x 4.2L (Discontinued)
- Mfr # KSS-104427
- Zoro # G712269341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSS-104427
Zoro #
G712269341
UPC #
775629766193
Country of Origin
Unknown
Description
Includes everything you need for strut replacement in a single, fully assembled unit with no need for a spring compressor
- TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
- Precisely calibrated to meet the OE design, each application-specific coil spring type is engineered to restore ride height and support the vehicle's weight
- Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
- Application-specific coil spring, mount and strut designs ensure optimized ride and handling experience unique to each vehicle profile
- TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
- Preassembled upper strut mount, coil spring, and strut feature an OE-style design for seamless fit, form, and function
- Kit Includes: 1x Front Unity Automotive Suspension Strut and Coil Spring Assembly + 1x Front TOR Suspension Stabilizer Bar Link Kit
- Kit Variations: KSS-101032 KSS-101033 KSS-104426
- Part Reference Numbers : 1336324 G57022 SR4073 171341 181341 11180 535-552 535-812 SL91215 GK8266 MK8266 K8266 18062 2651219 TK8266
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.