This item is Discontinued.

Transit Auto Front Wheel Bearing Disc Brake Rotor & Ceramic Pads Kit For Mercedes-Benz GLK350 GLK250 KBB-100289

Front Wheel Bearing Disc Brake Rotor & Ceramic Pads Kit For Mercedes-Benz GLK350 GLK250 (Discontinued)

  • Mfr # KBB-100289
  • Zoro # G012252470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBB-100289
Zoro #
G012252470
UPC #
827098423760
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Kit Includes: 2x Front Kugel Wheel Bearing (Both Side) + 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Ceramic TEC Brake Pad Set (With Sensor) (Hardware Included)
  • Kit Variations: KBB-101043 KBB-101132 KBB-101225 KBB-101486 KBB-101790 KBB-102097 KBB-102427 KBB-102783 KBB-117759 KBB-118404 KBB-118662
  • Part Reference Numbers : MB10309 510108 FW35 WB000043 AR28045 CR28045 PR28045 34342 YH200532C YH200532 120.35080 121.35080 BR901062 ME-228 2488820434 488820434 7488820434 901062 Q34342 980537 AME1020 BD180141 8514 SS8514X UP8514X AD8514 D1406A 1406A SCD1406A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.