This item is Discontinued.

Transit Auto Front Wheel Bearing Disc Brake Rotors And Ceramic Pads Kit For Acura Legend TL RL KBB-118590

Front Wheel Bearing Disc Brake Rotors And Ceramic Pads Kit For Acura Legend TL RL (Discontinued)

  • Mfr # KBB-118590
  • Zoro # G912264429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBB-118590
Zoro #
G912264429
UPC #
827098931340
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Precision manufactured to meet automotive-industry TS16949 quality certification standard
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Kit Includes: 2x Front Kugel Wheel Bearing (Both Side) + 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Ceramic CMX Brake Pad Set
  • Kit Variations: KBB-100028 KBB-102187 KBB-102529
  • Part Reference Numbers : H510011 510011 FW147 AG3296 CR3296 PR3296 3296 YH141513C YH141513 120.40026 121.40026 BR3296 HO-558 24886177 74886177 4886177 125518 Q3296 9177 BD125518 7382 SG7382X PF7382X AD7382 QE7382X SS7382X UP7382X D503 503

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.