Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Transit Auto Front Wheel Hub Bearing And ABS Sensor Kit For Ford Mustang w Harness K7S-101823

Front Wheel Hub Bearing And ABS Sensor Kit For Ford Mustang w Harness (Discontinued)

  • Mfr # K7S-101823
  • Zoro # G712275670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7S-101823
Zoro #
G712275670
UPC #
775629476993
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • mPulse unique technology ensures the electronic control systems track physical or substance changes and turn them into electrical indicators with unmatched precision
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with high-quality material to ensure long-term performance and the capability to resist high temperatures
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Made with corrosion-free coating for highest durability on the market
  • Inner rings are made of AISI 52100 alloy (high carbon) steel, low-alloy chromium steel, which meets ASTM International quality standards
  • Kit Includes: 2x Front Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Mpulse ABS Wheel Speed Sensor (Both Side)
  • Kit Variations: K7S-100226
  • Part Reference Numbers : H513221 513221 BR930494 HA590017 5S12354 ABS2294 2ABS2982 532661 AB0945 BR3Z-2C204-A DR3Z-2C204-A ER3Z2C204A ALS2201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.