This item is Discontinued.

This item is Discontinued.
Rear Brake Rotor & Ceramic Pad Kit For Hyundai Sonata Kia Optima Elantra GT Soul EV Forte (Discontinued)
Mfr #
K8C-101666
Zoro #
G412255149
UPC # 827098903095
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K8C-101666
Zoro #
G412255149
UPC #
827098903095
Country of Origin
Unknown
Description
Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life
- Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
- Precision manufactured to meet automotive-industry TS16949 quality certification standard
- 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
- Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
- Cross-Hatched interior finish to improve the shoes' ability to grip the drum surface, especially during initial brake applications or in wet conditions
- Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
- Kit Includes: 2x Rear Top Quality Disc Brake Rotor (Both Side) + 1x Rear Ceramic CMX Brake Pad Set (Hardware Included)
- Kit Variations: K8F-101945 K8S-102977 K8T-102081 KDC-100766 KDF-100917 KDS-100824 KDT-100951 KGC-101729 KGF-101544 KGS-102019 KGT-101649
- Part Reference Numbers : AC60615 AC60625 AR60615 AR60625 CR60615 CR60625 PR60615 PR60625 31624 YH504544C YH504544 120.50029 121.50029 BR901430 KI-977 248881009 248881828 48881009 48881828 748881009 748881828 901430 940816 610015 Q1981009 981009 981772 AKI1012 8428 SG8428CX PF8428CX SS8428CX D1813 1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.